Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Assembly

  • Mfr # 1424119-BN

  • Zoro # G208659267


product price: $74.85
/ea

Key Features

Height
12.5 in
Width
2.65 in
Length
7.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424119-BN
Zoro #
G208659267
UPC #
885612963826
Country of Origin
Unknown

Dimensions

Height
12.5 in
Width
2.65 in
Length
7.85 in

Details

Finish
Brushed Nickel
Item
Spout Assembly

Description

Spout Assembly
  • •In Kohler's Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.