Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Assembly, Ws

  • Mfr # 1424117-BN

  • Zoro # G208659274


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
2.45 in
Height
12 in
Length
6.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424117-BN
Zoro #
G208659274
UPC #
885612964045
Country of Origin
Unknown

Dimensions

Width
2.45 in
Height
12 in
Length
6.77 in

Details

Finish
Brushed Nickel
Item
Spout Assembly

Description

Spout Assembly, Ws
  • •In Kohler's Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.