Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Assembly, Ws

  • Mfr # 1424118-2MB

  • Zoro # G108659206


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length
6.77 in
Width
2.45 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1424118-2MB
Zoro #
G108659206
UPC #
885612964120
Country of Origin
Unknown

Dimensions

Length
6.77 in
Width
2.45 in
Height
12 in

Details

Finish
Vibrant Brushed Modern Brass
Item
Spout Assembly

Description

Spout Assembly, Ws
  • •Vibrant Brushed Modern Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.