Zoro Homepage

Spout Ring Kit

  • Mfr # 78810-CP

  • Zoro # G008473902


product price: $43.15
/ea

Key Features

Width
4.3 in
Height
0.65 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78810-CP
Zoro #
G008473902
UPC #
87206538896
Country of Origin
Unknown

Dimensions

Width
4.3 in
Height
0.65 in
Length
3.4 in

Details

Item
Spout Ring Kit

Description

Spout Ring Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.