Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spr Dm Mk3 Flow Meter

  • Mfr # 1440984

  • Zoro # G708598103


product price: $55.89
/ea

Key Features

Length
4.331 in
Height
2.559 in
Width
2.559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440984
Zoro #
G708598103
UPC #
5013181114553
Country of Origin
Unknown

Dimensions

Length
4.331 in
Height
2.559 in
Width
2.559 in

Description

Spr Dm Mk3 Flow Meter
  • •4.331 in. L x 2.559 in. W x 2.559 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.