Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spr Dm Mk3 Hp Control Pcb Secondary

  • Mfr # 1440980

  • Zoro # G008584752


product price: $371.75
/ea
Free Shipping & Returns

Key Features

Width
4.803 in
Height
1.772 in
Overall Length (In.)
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440980
Zoro #
G008584752
UPC #
5013181125429
Country of Origin
Unknown

Dimensions

Width
4.803 in
Height
1.772 in
Overall Length (In.)
7.48 in

Description

Spr Dm Mk3 Hp Control Pcb Secondary
  • •7.48 in. L x 4.803 in. W x 1.772 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.