Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spr Dm Mk3 Hp Psu Us

  • Mfr # 1440976

  • Zoro # G208598023


product price: $71.85
/ea

Key Features

Length
9.646 in
Height
2.362 in
Width
5.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440976
Zoro #
G208598023
UPC #
5013181114478
Country of Origin
Unknown

Dimensions

Length
9.646 in
Height
2.362 in
Width
5.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.