Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spr Dm Mk3 Us Filter Pack

  • Mfr # 1441002

  • Zoro # G708598066


product price: $69.79
/ea

Key Features

Length
4.331 in
Width
2.756 in
Height
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1441002
Zoro #
G708598066
UPC #
5013181114720
Country of Origin
Unknown

Dimensions

Length
4.331 in
Width
2.756 in
Height
2.362 in

Description

Spr Dm Mk3 Us Filter Pack
  • •4.331 in. L x 2.756 in. W x 2.362 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.