Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spr Dm Mk3 Wifi Module

  • Mfr # 1441004

  • Zoro # G208584804


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
4.331 in
Height
2.559 in
Width
2.559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1441004
Zoro #
G208584804
UPC #
5013181114744
Country of Origin
Unknown

Dimensions

Overall Length (In.)
4.331 in
Height
2.559 in
Width
2.559 in

Details

Item
Wifi Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.