Zoro Homepage

Spray Assembly

  • Mfr # 1466572-2MB

  • Zoro # G708539441


product price: $41.75
/ea

Key Features

Finish
Vibrant Brushed Modern Brass
Overall Length (In.)
4.228 in
Width
2.155 in
Height
1.646 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466572-2MB
Zoro #
G708539441
UPC #
885612961969
Country of Origin
Unknown

Dimensions

Overall Length (In.)
4.228 in
Width
2.155 in
Height
1.646 in

Details

Finish
Vibrant Brushed Modern Brass
Item
Spray Assembly

Description

Spray Assembly
  • •Vibrant Brushed Modern Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.