Zoro Homepage

Spray Assembly

  • Mfr # 1487682-BL

  • Zoro # G908463263


product price: $48.25
/ea

Key Features

Width
2.39 in
Height
1.86 in
Overall Length (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487682-BL
Zoro #
G908463263
UPC #
195711017628
Country of Origin
Unknown

Dimensions

Width
2.39 in
Height
1.86 in
Overall Length (In.)
4.25 in

Details

Finish
Matte Black
Item
Spray Assembly

Description

Spray Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.