Zoro Homepage

Spray Assembly

  • Mfr # 1490075-BL

  • Zoro # G708476357


product price: $49.09
/ea

Key Features

Height
1.97 in
Overall Length (In.)
4.57 in
Width
2.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490075-BL
Zoro #
G708476357
UPC #
195711017666
Country of Origin
Unknown

Dimensions

Height
1.97 in
Overall Length (In.)
4.57 in
Width
2.03 in

Details

Finish
Matte Black
Item
Spray Assembly

Description

Spray Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.