Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head Kit

  • Mfr # 1357002-2MB

  • Zoro # G908476324


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Height
1.2 in
Overall Length (In.)
3.99 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1357002-2MB
Zoro #
G908476324
UPC #
885612982872
Country of Origin
Unknown

Dimensions

Height
1.2 in
Overall Length (In.)
3.99 in
Width
0.6 in

Details

Finish
Vibrant Brushed Modern Brass
Item
Spray Head Kit

Description

Spray Head Kit
  • •Vibrant Brushed Modern Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.