Zoro Homepage

Spray Head Kit

  • Mfr # 1431397-BL

  • Zoro # G908539432


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
1.6 in
Width
1.6 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431397-BL
Zoro #
G908539432
UPC #
195711005960
Country of Origin
Unknown

Dimensions

Overall Length (In.)
1.6 in
Width
1.6 in
Height
7 in

Details

Finish
Matte Black
Item
Spray Head Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.