Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head Kit

  • Mfr # 1431397-CP

  • Zoro # G208463413


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
1.6 in
Overall Length (In.)
1.6 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431397-CP
Zoro #
G208463413
UPC #
195711005946
Country of Origin
Unknown

Dimensions

Width
1.6 in
Overall Length (In.)
1.6 in
Height
7 in

Details

Finish
Polished Chrome
Item
Spray Head Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.