Sprayer Outlets, Metal, Chrome
Mfr # K-1175310
Zoro # G8290356
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Material
Metal
Finish
Chrome
Material of Construction
Metal
Thread Size Type
Male
Flow Outlet Type
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1175310
Zoro #
G8290356
UPC #
885612062451
Country of Origin
Germany
Dimensions
Thread Size Type
Male
Details
Material
Metal
Finish
Chrome
Material of Construction
Metal
Item
Sprayer Outlets
Flow Outlet Type
Spray
Features
Antimicrobial
Aerator Features
Antimicrobial
Fits Brand
Kohler(R)
Flow Rate
0.5 gpm
Package Quantity3
1
Flow Rate - Maximum
0.5 gpm
Connection Gender
Male
Flow Type
Spray
Product Type
Outlet
Description
Sprayer Outlets, Thread Size Type Male, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Antimicrobial
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.