Zoro Homepage

Spring, Outer Kit

  • Mfr # 1507714-2MB

  • Zoro # G108598093


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
1.126 in
Height
21.457 in
Length
1.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507714-2MB
Zoro #
G108598093
UPC #
195711024718
Country of Origin
Unknown

Dimensions

Width
1.126 in
Height
21.457 in
Length
1.126 in

Details

Finish
Vibrant Brushed Modern Brass
Item
Spring

Description

Spring, Outer Kit
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.