Spring, Outer Kit
Mfr # 1507714-CP
Zoro # G508769666
product price: $44.19
/eaKey Features
Length
1.126 in
Width
1.126 in
Height
21.457 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507714-CP
Zoro #
G508769666
UPC #
195711024688
Country of Origin
Unknown
Dimensions
Length
1.126 in
Width
1.126 in
Height
21.457 in
Details
Finish
Polished Chrome
Item
Spring
Description
Spring, Outer Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.