Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sqaure 42 Grab Bar

  • Mfr # 23297-CP

  • Zoro # G504183152


product price: $156.22
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Width
42 in.
Height
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23297-CP
Zoro #
G504183152
UPC #
885612792884
Country of Origin
Unknown

Dimensions

Width
42 in.
Height
2 in.
Overall Width
43-15/16" (from left to right of product)
Depth
2.3125 in.

Details

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Includes
Installation Hardware Included
Shape
Straight
Installation Type
Wall Mounted
Projection (In.)
2-5/16" (wall to edge of product)

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.