
Square 12 Towel Bar
Mfr # 23286-2MB
Zoro # G501196148
product price: $111.75
/ea
Free Shipping & Returns
Key Features
Height
3 in
Collection
Square
Width
12 in
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23286-2MB
Zoro #
G501196148
UPC #
885612918437
Country of Origin
Unknown
Dimensions
Height
3 in
Width
12 in
Details
Collection
Square
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.