Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square 18 Towel Bar

  • Mfr # 23284-CP

  • Zoro # G801203553


product price: $79.16
/ea
Free Shipping & Returns

Key Features

Collection
Square
Finish
Polished Chrome
Height
3 in
Material
Zinc
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23284-CP
Zoro #
G801203553
UPC #
885612777324
Country of Origin
Unknown

Dimensions

Height
3 in
Width
18 in

Details

Collection
Square
Finish
Polished Chrome
Material
Zinc

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.