Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square 24 Grab Bar

  • Mfr # 23295-CP

  • Zoro # G004183232


product price: $119.77
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Width
24 in.
Height
2" (top to bottom)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23295-CP
Zoro #
G004183232
UPC #
885612792822
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
2" (top to bottom)
Overall Width
26 in.
Depth
2.3125 in.

Details

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Includes
Installation Hardware Included
Installation Type
Wall Mounted
Projection (In.)
2-5/16" (wall to edge of product)
Shape
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.