Zoro Homepage

Square Design Tile-In Shower Drain

  • Mfr # 9136-BL

  • Zoro # G4822274


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, PVC
Width (In.)
4-9/16 in
Color
Matte Black
Height (In.)
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9136-BL
Zoro #
G4822274
UPC #
885612578389
Country of Origin
United States

Dimensions

Width (In.)
4-9/16 in
Height (In.)
4-1/8 in

Details

Item
Square Design Tile-In Shower Drain
Material
Brass, PVC
Color
Matte Black

Description

Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.