Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Double Toilet Tissue Holder

  • Mfr # 23288-BN

  • Zoro # G101247431


product price: $98.43
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Voss
Dispenser Height
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23288-BN
Zoro #
G101247431
UPC #
885612777423
Country of Origin
Unknown

Dimensions

Dispenser Height
5.125 in
Dispenser Width
2.4 in
Dispenser Depth
3.31 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Voss

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.