Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Grid With Screws

  • Mfr # 1371301-F2-G

  • Zoro # G708769725


product price: $108.24
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Width
5 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371301-F2-G
Zoro #
G708769725
UPC #
195711044426
Country of Origin
Unknown

Dimensions

Length
5.5 in
Width
5 in
Height
0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.