Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hotelier

  • Mfr # 23299-2MB

  • Zoro # G301261800


product price: $320.06
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Collection
Square
Material
Metal
Color
Vibrant Brushed Moderne Brass
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23299-2MB
Zoro #
G301261800
UPC #
885612918505
Country of Origin
Unknown

Dimensions

Width
24 in
Height
2 in
Length
10-1/16 in

Details

Item
Towel Rack
Finish
Vibrant Brushed Modern Brass
Collection
Square
Material
Metal
Color
Vibrant Brushed Moderne Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.