
Square Hotelier
Mfr # 23299-BL
Zoro # G001231301
product price: $298.01
/ea
Free Shipping & Returns
Key Features
Collection
Square
Finish
Matte Black
Width
24 in
Height
2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23299-BL
Zoro #
G001231301
UPC #
885612786241
Country of Origin
Unknown
Dimensions
Width
24 in
Height
2 in
Details
Collection
Square
Finish
Matte Black
Material
Metal
Description
Sometimes the most simple things can create all the attention. Introducing Square. Kohler’s bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.