
Square Hotelier
Mfr # 23299-CP
Zoro # G701261882
product price: $220.72
/ea
Free Shipping & Returns
Key Features
Collection
Square
Height
2 in
Width
24 in
Material
Metal
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23299-CP
Zoro #
G701261882
UPC #
885612786265
Country of Origin
Unknown
Dimensions
Height
2 in
Width
24 in
Details
Collection
Square
Material
Metal
Finish
Polished Chrome
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.