Zoro Homepage

Square Robe Hook

  • Mfr # 23290-BN

  • Zoro # G501260283


product price: $50.62
/ea

Key Features

Collection
Square
Material
Stainless Steel
Color
Vibrant Brushed Nickel
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23290-BN
Zoro #
G501260283
UPC #
885612777485
Country of Origin
Unknown

Dimensions

Width
2 in
Height
2 in
Length
3-3/8 in

Details

Item
Robe Hook
Collection
Square
Material
Stainless Steel
Color
Vibrant Brushed Nickel

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.