Zoro Homepage

Square Towel Arm

  • Mfr # 23291-2MB

  • Zoro # G201203474


product price: $77.13
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Collection
Square
Material
Zinc
Color
Vibrant Brushed Moderne Brass
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23291-2MB
Zoro #
G201203474
UPC #
885612918482
Country of Origin
Unknown

Dimensions

Width
10 in
Height
3 in
Length
3-1/16 in

Details

Item
Towel Bar
Finish
Vibrant Brushed Modern Brass
Collection
Square
Material
Zinc
Color
Vibrant Brushed Moderne Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.