Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Towel Arm

  • Mfr # 23291-BL

  • Zoro # G301196010


product price: $71.81
/ea

Key Features

Finish
Matte Black
Collection
Square
Material
Zinc
Width
10 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23291-BL
Zoro #
G301196010
UPC #
885612777522
Country of Origin
Unknown

Dimensions

Width
10 in
Height
3 in

Details

Finish
Matte Black
Collection
Square
Material
Zinc

Description

Sometimes the most simple things can create all the attention. Introducing Square. Kohler’s bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.