Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Vertical Toilet Paper Holder

  • Mfr # 23289-BL

  • Zoro # G901196458


product price: $87.30
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Height
1.67 in
Dispenser Width
9.55 in
Dispenser Depth
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23289-BL
Zoro #
G901196458
UPC #
885612777461
Country of Origin
Unknown

Dimensions

Dispenser Height
1.67 in
Dispenser Width
9.55 in
Dispenser Depth
3.13 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard

Description

Sometimes the most simple things can create all the attention. Kohler’s Square bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.