Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staccato Stainless Steel Large Sink

  • Mfr # 5117-ST

  • Zoro # G8749034


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Overall Length
13-3/16 in
Finish
Stainless steel
Overall Width
15-13/16 in
Overall Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117-ST
Zoro #
G8749034
UPC #
885612358974
Country of Origin
China

Dimensions

Overall Length
13-3/16 in
Overall Width
15-13/16 in
Overall Height
11/16 in

Details

Finish
Stainless steel
Item
Staccato Stainless Steel Large Sink

Description

Staccato Stainless Steel Large Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.