Stages Prep Bowls (Set Of 6) For Stages 33" And 45" Sinks

  • Mfr # 6235-NA

  • Zoro # G001205333


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
5-7/16"
Overall Width (In.)
5-7/16"
Overall Height (In.)
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6235-NA
Zoro #
G001205333
UPC #
650531849199
Country of Origin
Unknown

Dimensions

Overall Length (In.)
5-7/16"
Overall Width (In.)
5-7/16"
Overall Height (In.)
3-1/4"

Description

Based on the mise-en-place method of cooking used in restaurants, these prep bowls make it easy to gather all your ingredients and add them as needed. The stackable bowls are conveniently double-sided, with a deep side for large quantities and a shallow side for herbs or spices. All six bowls fit into the flip tray for the Stages sink.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.