
Stainless Steel Bottom Sink Rack
Mfr # 3142-ST
Zoro # G8791481
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.188 in
Overall Width
13.188 in
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3142-ST
Zoro #
G8791481
UPC #
087206904844
Country of Origin
China
Dimensions
Overall Length
13.188 in
Overall Width
13.188 in
Details
Item
Stainless Steel Bottom Sink Rack
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Description
Stainless Steel Bottom Sink Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.