Zoro Homepage

Stainless Steel Bottom Sink Rack For Ver

  • Mfr # 3132-ST

  • Zoro # G8768950


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16-1/2 in
Overall Width
12-1/4 in
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3132-ST
Zoro #
G8768950
UPC #
087206907586
Country of Origin
China

Dimensions

Overall Length
16-1/2 in
Overall Width
12-1/4 in

Details

Item
Stainless Steel Bottom Sink Rack For Ver
Type
Rectangular
Finish
Stainless
Material
Stainless Steel

Description

Stainless Steel Bottom Sink Rack For Ver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.