
Stainless Steel Sink Rack, 32-3/4" X 16
Mfr # 5411-ST
Zoro # G7747571
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32-3/4 in
Overall Width
16 in
Finish
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5411-ST
Zoro #
G7747571
UPC #
885612314789
Country of Origin
China
Dimensions
Overall Length
32-3/4 in
Overall Width
16 in
Details
Item
Stainless Steel Sink Rack, 32-3/4" X 16"
Finish
Stainless
Material
Stainless Steel
Description
Stainless Steel Sink Rack, 32-3/4 In. X 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.