
Stainless Steel, Zinc, Grab Bar, Vibrant Brushed Modern Brass
Mfr # 25162-2MB
Zoro # G701241587
product price:Â $434.10
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Modern Brass
Color
Vibrant Brushed Moderne Brass
Height
2-3/8 in
Includes
Installation Hardware
Features
Concealed Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25162-2MB
Zoro #
G701241587
UPC #
885612895301
Country of Origin
Unknown
Dimensions
Width
42 in
Height
2-3/8 in
Overall Width
44-3/8 in
Depth
2-3/4 in
Details
Finish
Vibrant Brushed Modern Brass
Material
Stainless Steel, Zinc
Color
Vibrant Brushed Moderne Brass
Item
Grab Bar
Includes
Installation Hardware
Features
Concealed Screws
Projection (In.)
2-3/4 in
Shape
Straight
Installation Type
Wall Mounted
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.