Stately 30 Pedestal Bathroom Sink W/ Single Faucet Hole

  • Mfr # 2268-1-0

  • Zoro # G4754033


product price:  $1,428.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Single Hole; Pedestal
Color
White
Overall Length
30-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2268-1-0
Zoro #
G4754033
UPC #
40688695679
Country of Origin
United States

Dimensions

Overall Length
30-11/16 in
Overall Width
21-3/4 in
Overall Height
34-3/4 in
Bowl Size
19 in x 14 in
Bowl Depth
5-1/2 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Pedestal Lavatory
With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Single Hole; Pedestal
Color
White
No. of Bowls
1
Number of Holes
1
Standards
ASME A112.19.2; ASME, CSA
Faucet Mounting Centers
0 in
Collection
Memoirs Stately
Bowl Shape
Rectangular
Includes
Base; Installation Hardware; Pedestal
ADA Compliant
No

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this pedestal sink evoke the splendor of fine antiques.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.