Stately Elongated 1.28 GPF Chair Height Toilet

  • Mfr # 3817-95

  • Zoro # G4784544


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28
Material
Vitreous China
Color/Finish
Grey
Overall Height (In.)
31-1/16 in
Overall Length (In.)
30-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3817-95
Zoro #
G4784544
UPC #
650531997845
Country of Origin
United States

Dimensions

Overall Height (In.)
31-1/16 in
Overall Length (In.)
30-3/8 in
Overall Width (In.)
18-7/8 in

Details

Gallons per Flush
1.28
Material
Vitreous China
Item
Stately Elongated 1.28 GPF Chair Height Toilet
Color/Finish
Grey

Description

Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising flush power. The elongated bowl is positioned at a convenient height for comfort and ease of use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.