Stately Round-Front 1.28 GPF Chair Height Toilet, 1.28 gpf, Dune

  • Mfr # 3933-NY

  • Zoro # G4782724


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Color
Dune
Gallons per Flush
1.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3933-NY
Zoro #
G4782724
UPC #
885612078995
Country of Origin
United States

Details

Color
Dune
Gallons per Flush
1.28
Item
Stately Round-Front 1.28 GPF Chair Height Toilet

Description

Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising flush power. The round-front bowl is positioned at a convenient height for comfort and ease of use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.