Zoro Homepage

Statement 10" ceiling-mount two-function rainhead arm and flange

  • Mfr # 26326-BV

  • Zoro # G721665806


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling-Mount
Height (In.)
12.8 in
Finish
Vibrant Brushed Bronze
Length
2.7 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26326-BV
Zoro #
G721665806
UPC #
195711102799
Country of Origin
United States

Dimensions

Height (In.)
12.8 in
Length
2.7 in

Details

Mounting Type
Ceiling-Mount
Finish
Vibrant Brushed Bronze
Item
Shower Fittings
Material
Brass

Description

KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 10" rainhead arm with flange provides a solid ceiling-mount for two-function rainheads. With durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.