Zoro Homepage

Statement 100Cm Slidebar Vibrant Brushed Nickel

  • Mfr # 26313-BN

  • Zoro # G804845958


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Brass/Plastic
Length
3.5625 in.
Height
40 in.
Depth
6.9375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26313-BN
Zoro #
G804845958
UPC #
885612888068
Country of Origin
Unknown

Dimensions

Length
3.5625 in.
Height
40 in.
Depth
6.9375 in.

Details

Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Material
Brass/Plastic
Item
Statement 39" slidebar

Description

Statement 39" slidebar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.