Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 12" ceiling-mount single-function rainhead arm and flange

  • Mfr # 26321-SN

  • Zoro # G821665768


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.16 in
Finish
Vibrant Polished Nickel
Material
Brass
Width (In.)
2.18 in
Length
11.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26321-SN
Zoro #
G821665768
UPC #
195711093349
Country of Origin
United States

Dimensions

Height (In.)
2.16 in
Width (In.)
2.18 in
Length
11.94 in

Details

Finish
Vibrant Polished Nickel
Material
Brass
Item
Shower Fittings

Description

KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 12" rainhead arm with flange provides an extended ceiling mount for single-function rainheads. With durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.