Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 15-1/2" wall-mount single-function rainhead arm and flange

  • Mfr # 26322-SN

  • Zoro # G821665508


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall-Mount
Height (In.)
3.58 in
Finish
Vibrant Polished Nickel
Width (In.)
2.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26322-SN
Zoro #
G821665508
UPC #
195711093387
Country of Origin
United States

Dimensions

Height (In.)
3.58 in
Width (In.)
2.18 in
Length
15.5 in

Details

Material
Brass
Item
Shower Fittings
Mounting Type
Wall-Mount
Finish
Vibrant Polished Nickel

Description

KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This Statement 15-1/2" right-angle single-function rainhead arm with flange perfectly positions water flow for an indulgent showering experience. The clean, minimalist design makes it versatile enough for any bathroom setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.