Zoro Homepage

Statement 19" wall-mount single-function rainhead arm and flange

  • Mfr # 26307-BV

  • Zoro # G321665626


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
3.58 in
Length
19 in
Finish
Vibrant Brushed Bronze
Width (In.)
2.18 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26307-BV
Zoro #
G321665626
UPC #
195711093196
Country of Origin
United States

Dimensions

Height (In.)
3.58 in
Length
19 in
Width (In.)
2.18 in

Details

Item
Shower Fittings
Finish
Vibrant Brushed Bronze
Material
Brass

Description

KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This Statement 19" right-angle single-function rainhead arm with flange perfectly positions water flow for an indulgent showering experience. The clean, minimalist design makes it versatile enough for any custom or traditional bathroom setup.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.