Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F 14 Round Rainhead

  • Mfr # 26292-SN

  • Zoro # G510473056


product price: $1,026.60
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Brass/Plastic
Length
13.88 in
Width
13.94 in
Weight
5.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26292-SN
Zoro #
G510473056
UPC #
195711000613
Country of Origin
Unknown

Dimensions

Length
13.88 in
Width
13.94 in
Depth
3.75 in

Details

Color
Silver
Material
Brass/Plastic
Weight
5.75 lb
Finish
Vibrant Polished Nickel

Description

Enjoy a shower that simulates a soaking summer storm, all without wasteful overspray. This contemporary 14 in. round rainhead features Full Coverage with Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, consistent, full overhead spray experience. The single-function rainhead's clean good looks and durable finish coordinate with many KOHLER faucets and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.