Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F 254Mm/10 Oblg Rainhead G Polished Chrome

  • Mfr # 26293-G-CP

  • Zoro # G404846294


product price: $537.11
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.75 GPM
Showerhead Function
Single Function
Material
Metal
Connection Size
1/2 in
Height
3.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26293-G-CP
Zoro #
G404846294
UPC #
885612882578
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in
Height
3.9375 in
Width
11.9375 in

Details

Finish
Polished Chrome
Flow Rate (GPM)
1.75 GPM
Showerhead Function
Single Function
Material
Metal
Item
Shower Faucet

Description

Statement Oval 10" 1.75 gpm rainhead with Katalyst air-induction technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.