Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F 254Mm/10 Round Rainhead Matte Black

  • Mfr # 26291-BL

  • Zoro # G404845907


product price: $778.83
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Metal
Width
11-15/16 in
Height
3-15/16 in
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26291-BL
Zoro #
G404845907
UPC #
885612882431
Country of Origin
Unknown

Dimensions

Width
11-15/16 in
Height
3-15/16 in
Connection Size
1/2 in

Details

Item
Shower Head
Color
Matte Black
Material
Metal
Finish
Matte Black
Flow Rate (GPM)
2.5
Showerhead Function
Single Function

Description

Statement Round 10" 2.5 gpm rainhead with Katalyst air-induction technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.