Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F 254Mm/10 Round Rainhead Vibrant Brushed Moderne Brass

  • Mfr # 26291-2MB

  • Zoro # G004845833


product price: $778.83
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Metal
Width
11-15/16 in
Height
3-15/16 in
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26291-2MB
Zoro #
G004845833
UPC #
885612882448
Country of Origin
Unknown

Dimensions

Width
11-15/16 in
Height
3-15/16 in
Connection Size
1/2 in

Details

Item
Shower Head
Color
Vibrant Brushed Moderne Brass
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
2.5
Showerhead Function
Single Function

Description

Statement Round 10" 2.5 gpm rainhead with Katalyst air-induction technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.